Beli facom rubber hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Hammers Ball Pein (Palu Konde)
    Mulai

    Rp939.900

    FACOM Hammers Ball Pein (Palu Konde)
    atribut:
    • dia. head: 31mm
    • Length: 322mm
    • Material: Steel
    • Handle Material: wood
  2. FACOM Hammer Ball Pein Hickory (Martil / Palu)
    Mulai

    Rp789.900

    FACOM Hammer Ball Pein Hickory (Martil / Palu)
    atribut:
    • Face: Circular
    • Face Finish: Smooth
    • Face Hardening Mechanism: Heat Treatment
    • Hammers Product Type: Engineers Hammers
    • Handle Features: Hang Handle
    • Handle Manufacturing Process: One Piece Steel
    • Handle Material: Wood
    • Head Material: Steel
    • Standards/Norms: ASME B107.400, ISO 15601, NF ISO 15601
  3. FACOM Hex Key Metric (Kunci L)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp26.900

  4. FACOM Adjustable Wrench (Kunci Inggris)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  5. FACOM Combination Pliers (Tang Jepit Kombinasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp729.900

  6. KRISBOW Rubber Hammer (Martil / Palu Karet)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp63.900

  7. FACOM Combination Wrench Metric (Kunci Ring Pas)
    Rating:
    100% of 100
    (6)
    Mulai

    Rp169.900

  8. FACOM Screwdriver Phillips (Obeng)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    FACOM Screwdriver Phillips (Obeng)
    Deskripsi:
    • Round shank for access in wells.• Extra-long shank up to 300 mm for difficult and remote access.• Silicon carbon blade: strong and resistant to flexion.• Bi-material grip resists to impacts, abrasion, and chemicals.• Finish: black tipped mat chromed blade.
  9. FACOM Screwdriver Slotted (Obeng)
    Mulai

    Rp109.900

    FACOM Screwdriver Slotted (Obeng)
    Deskripsi:
    - Round shank for access in wells.- Extra-long shank up to 300 mm for difficult and remote access.- Silicon carbon blade: strong and resistant to flexion.- Bi-material grip resists to impacts, abrasion, and chemicals.- Finish: black tipped mat chromed blade.
  10. FACOM Hex Key Set Phosphate coated (Kunci L)
    Mulai

    Rp789.900

    FACOM Hex Key Set Phosphate coated (Kunci L)
    atribut:
    • Material: Silicon steel
    • Finish: Phosphate coated
  11. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  12. Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)
    Mulai

    Rp26.999.900

    Makita Cordless Impact Wrench Body Only Case Included TW010GZK (Mesin Pembuka Baut Baterai)
    Deskripsi:
    With the same powerful torque as the air type and a long anvil, it is ideal for removing and installing wheels on large vehicles. - Extremely powerful with a maximum tightening torque of 2,850N・m and a maximum loosening torque of 4,000N・m, equivalent to that of an air type. - Equipped with a high-power brushless motor for high output, high durability, and maintenance-free operation. - Comfortable work that only a rechargeable type can provide. Unlike air-operated types, it has stable torque that is not affected by air pressure and is cordless, allowing for comfortable work. - Long anvil specification for removing and installing wheels on large vehicles. Compact and easy to handle The motor is vertically positioned, resulting in a compact overall length of just 570mm. - Improved work efficiency, equipped with three modes 1. Forward/reverse auto-stop mode 2. Switch full speed mode 3. Impact force 4-stage switching Other features Waterproof protection rating IPX6 Water- and dust-proof "APT" Ring-emitting LED light included. Tool-less side handle included. Socket fall prevention. C-spring type hanging ring included. Variable speed forward/reverse switching brake included.
    atribut:
    • Battery Voltage (V): DC 36 (40max)
    • Included Accessories: Side handle, ring
    • Main Unit Dimensions, Length L x Width W x Height H (mm): 570x135x297
    • Mass (kg): 12.3
    • Number ofImpact (min -1 [times / min]): 0~1750
    • Rotation Speed at No Load (min-1[rpm]): 0~1200
    • Square Drive Size (mm): 25.4
    • Tightening Capacity (High Tension Bolt): M20~M33
    • Tightening Capacity (Standard Bolt): M27~M45
    • Vibration 3-axis composite value (m / s 2 ): 33.4
    • Work volume per charge: M33 (F10T) Approx. 200 pieces (approx. 2 seconds tightening) (approx.)
  13. TEKIRO Claw Hammer (Martil / Palu Kambing)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    TEKIRO Claw Hammer (Martil / Palu Kambing)
    Deskripsi:
    TEKIRO CLAW HAMMER WITH FIBRE 08 OZTekiro Palu Kambing 8 oz. Memiliki kepala seperti catut yang berfungsi untuk mengangkat palu yang sudah tertancap di dinding. Ideal dijadikan sebagai koleksi perkakas Anda di rumah.TEKIRO Claw Hammer 8 oz. Merupakan Palu dengan bentuk kepala seperti tanduk dengan fungsi untuk mencabut atau mengangkat paku yang bengkok. Dan material handle yang ergonomis dan tidak mudah slip yang aman untuk digunakan.Fungsi : Untuk menumbuk paku dan mencabut paku dari benda kerja.Material : Heat Treated Carbon Steel
  14. Makita Lithium-Ion Battery
    Mulai

    Rp3.499.900

    Makita Lithium-Ion Battery
    Deskripsi:
    Excellent work load, high speed full charge* Li-ion 4.0 / 5.0Ah batteries can only be used with products that have the "LXT mark" engraved or printed on them. However, HP454D, DF454D, JN160D / 161D are excluded.
  15. KRISBOW Plong Kulit Set
    Mulai

    Rp12.900

    KRISBOW Plong Kulit Set
    Deskripsi:
    Hollow Punch 2.5-10mm (9pcs) adalah alat yang digunakan untuk melubangi material seperti kayu, triplek, papan, softwood, Sheet Metal. Alat ini bekerja dengan cara dipukul menggunakan martil atau palu yang dipukul kepada punch sehingga membentuk lubang pada permukaan benda kerja. Alat ini terbuat dari material yang sangat kuat sehingga sangat awet dan tahan lama digunakan. Hollow Punch ini mempunyai ukuran 2.5-10mm. Hollow Punch sering digunakan di industri, pabrik atau bengkel.
Daftar Harga facom rubber hammer Terbaru October 2026
FACOM Hammers Ball Pein (Palu Konde)Rp939.900
FACOM Dead Blow Hammer (Martil / Palu)Rp1.599.900
FACOM Hammer Ball Pein Hickory (Martil / Palu)Rp789.900
FACOM Ball Pein Hammer (Martil / Palu)Rp2.599.900
FACOM Hex Key Metric (Kunci L)Rp26.900
FACOM Adjustable Wrench (Kunci Inggris)Rp519.900
FACOM Combination Pliers (Tang Jepit Kombinasi)Rp729.900
KRISBOW Rubber Hammer (Martil / Palu Karet)Rp63.900
FACOM Combination Wrench Metric (Kunci Ring Pas)Rp169.900
FACOM Mechanical Tool Set (Set Perkakas)Rp10.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait